Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Mini Ratchet Screwdriver 6.35mm -11 BITS

613.63050 - UNSPSC 27111701
German Engineered
Mini Ratchet Screwdriver 6.35mm -11 BITS Mini Ratchet Screwdriver 6.35mm -11 BITS
Mini Ratchet Screwdriver 6.35mm -11 BITS

Delivery

In stock delivery from our warehouses.

10-piece bit strip + PH 2 bit

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 2:04 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 2:04 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Square Size 1/4 in
Blade Length 26 mm
Handle Length 70 mm
Handle Diameter 38 mm
Blade Diameter 20 mm
EAN 4049557637396

Features

2K handle
Blade: Short bit holder blade with magnet, bright chrome-plated
Tip: DIN 3126-D 6.3
For high torque applications in tight spaces
008.HGG202416 WURTH MINIS ASSORTMENT qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-07
It’s a little large for a stubby, but I think that’s due to the ratcheting mechanism inside. It’s still a well made tool.
2021-04-29
Je l’ai offert en cadeau et monsieur est super content. Tous les embouts essentiels et évidemment de très bonne qualité.
2020-12-27
Vraiment bien fait
2020-12-21
bien
2020-11-02
Super!